!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, BLACK, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, BLACK, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, BLACK, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, BLACK, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE W/DIVIDERS, O-RING, 2 WHEEL, BLACK, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,045.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS960-2001
  • Mfr. Model # 960S-020BK-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This protective black case contains padded dividers. The case's outer dimensions are 25 19/32 length x 20 width x 14 1/2 inches depth. It comes with a soft-grip foldable, telescopic handle, and two wheels. It is made of lightweight NK-7 resin. It has a water- and air-tight O-ring.

Technical Specs

  • ItemCase
  • ColourBlack
  • Inside Depth12 9/10 in
  • Inside Width17 in
  • MaterialLightweight NK-7 Resin
  • Minimum Operating Temperature-20.2 Degrees F
  • Number of Wheels2
  • Overall Length25 2/5 in
  • IP/NEMA RatingIP6X, IPX7
  • Weight19.2 lb
  • Number of Compartments33
  • Number of Padlock Holes2
  • Resistant ToDrop, Dust, Impact, Water
  • Volume Capacity79 L
  • Bottom Depth 10 4/5 in
  • Foam Design Polyurethane Foam Insert
  • Inside Length 22 in
  • Lid Depth 2 1/10 in
  • Températures de service max. 140 Degrees F
  • Number of Latches 4
  • Overall Depth 14 1/2 in
  • Overall Width 20 in
  • Standards ASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
  • Foam Material Polyurethane
  • Number of Handles 2
  • Padlock Hole Diameter 1/3 in
  • Series 909
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list