PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN
PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN
NANUK CASES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This black protective air case without foam measures 12 19/32 length x 49 width x 4 19/64 inches depth. It is made of a lightweight NK-7 resin. The case has a soft grip folding type handle and meets airline carry-on standards.
Technical Specs
Item Case
Colour Black
Includes Foam Insert Yes
Inside Length 11 2/5 in
Lid Depth 1 9/29 in
Maximum Operating Temperature 140 Degrees F
Number of Latches 2
Overall Depth 4 2/5 in
Overall Width 9 in
Standards ASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
Foam Material Polyurethane
Number of Handles 1
Padlock Hole Diameter 2/7 in
Series 909
Bottom Depth 2 10/27 in
Foam Design Polyurethane Foam Insert
Inside Depth 3 7/10 in
Inside Width 7 in
Material Lightweight NK-7 Resin
Minimum Operating Temperature -20.2 Degrees F
Number of Wheels 0
Overall Length 12 3/5 in
IP/NEMA Rating IP6X, IPX7
Weight 2.1 lb
Number of Compartments 1
Number of Padlock Holes 2
Resistant To Drop, Dust, Impact, Water
Volume Capacity 4.8 L
Country of Origin Canada
(subject to change)