!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, BLACK, 12 1/2 X 9 51/64 X 8 IN, NK-7 RESIN/SS

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, BLACK, 12 1/2 X 9 51/64 X 8 IN, NK-7 RESIN/SS

NANUK CASES

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, BLACK, 12 1/2 X 9 51/64 X 8 IN, NK-7 RESIN/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, BLACK, 12 1/2 X 9 51/64 X 8 IN, NK-7 RESIN/SS

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, BLACK, 12 1/2 X 9 51/64 X 8 IN, NK-7 RESIN/SS

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS908-0001
  • Mfr. Model # 908S-000BK-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This black protective air case without foam is made of lightweight NK-7 resin and features an air- and water-tight O-ring. It is airline carry-on sized. It has a soft grip foldable handle. It measures 12 1/2 length x 9 51/64 width x 8 inches depth.

Technical Specs

  • ItemCase
  • ColourBlack
  • Includes Foam InsertYes
  • Inside Length9 1/2 in
  • Lid Depth1 2/5 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches2
  • Overall Depth8 in
  • Overall Width9 4/5 in
  • StandardsASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
  • Foam MaterialPolyurethane
  • Number of Handles1
  • Padlock Hole Diameter1/3 in
  • Series908
  • Bottom Depth 6 1/10 in
  • Foam Design Polyurethane Foam Insert
  • Inside Depth 7 1/2 in
  • Inside Width 7 1/2 in
  • Material NK-7 Resin
  • Minimum Operating Temperature -20.2 Degrees F
  • Number of Wheels 0
  • Overall Length 12 1/2 in
  • IP/NEMA Rating IP6X, IPX7
  • Weight 3.2 lb
  • Number of Compartments 1
  • Number of Padlock Holes 2
  • Resistant To Drop, Dust, Impact, Water
  • Volume Capacity 8.8 L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list