!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, EQUIPMENT, WITH FOAM, LOAD CAP. 250 LBS, BLACK, 51 3/64 X 27 35/64 IN, COPOLYMER PP

PROTECTIVE CASE, EQUIPMENT, WITH FOAM, LOAD CAP. 250 LBS, BLACK, 51 3/64 X 27 35/64 IN, COPOLYMER PP

PELICAN

PROTECTIVE CASE, EQUIPMENT, WITH FOAM, LOAD CAP. 250 LBS, BLACK, 51 3/64 X 27 35/64 IN, COPOLYMER PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, EQUIPMENT, WITH FOAM, LOAD CAP. 250 LBS, BLACK, 51 3/64 X 27 35/64 IN, COPOLYMER PP

PROTECTIVE CASE, EQUIPMENT, WITH FOAM, LOAD CAP. 250 LBS, BLACK, 51 3/64 X 27 35/64 IN, COPOLYMER PP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1120BK
  • Mfr. Model # 1120
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Product Details

This black equipment protection case with foam made of tough copolymer polypropylene. It measures 51 3/64 x 27 35/64 inches. The case has a volume capacity of 11.72 cubic feet and a load capacity of 250 pounds. It weighs 1.43 pounds

Technical Specs

  • ItemEquipment Protector Case
  • ColourBlack
  • Exterior Length8.125 in
  • Exterior Depth3.5625 in
  • Inside Width24-5/64"
  • FeaturesO-Ring Sealed, Double Throw Latches, Overmolded Handles, Watertight, Dust Proof, Crush Proof, Automatic Pressure Equalization Valve, Pick-N-Pluck Foam
  • StandardsIP55
  • Mfr. Series 550
  • Construction Copolymer Polypropylene
  • Exterior Width 6.5625 in
  • Inside Length 47-37/64"
  • Inside Depth 17-11/16"
  • Water Tight Up To 1m for 30 min
  • Includes O-Ring Seal, Dual Integrated Automatic Pressure Equalization Valve, Double Wide Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Locking Metal Lidstays, Pick N Pluck Foam with Convoluated Lid Foam
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list