!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROSNIP OFFSET SNIPS RIGHT CUT 9IN

PROSNIP OFFSET SNIPS RIGHT CUT 9IN

IRWIN

PROSNIP OFFSET SNIPS RIGHT CUT 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROSNIP OFFSET SNIPS RIGHT CUT 9IN

PROSNIP OFFSET SNIPS RIGHT CUT 9IN

IRWIN

Sale Price : $22.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$36.34 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTR2073212
  • Mfr. Model # 2073212
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 340
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemOffset Snip
  • Cutting Capacity18 ga (Cold Rolled Steel), 23 ga (Stainless Steel)
  • Cutting Edge TypeSerrated
  • FeaturesCompound Cutting Action
  • Grip TypeErgonomic
  • Handle MaterialSteel
  • Includes Cushioned GripYes
  • Maximum Sheet Thickness23 ga
  • Snip TypeOffset-Handle General Purpose Metal Snips
  • Non-SparkingNo
  • Blade Material Steel
  • Cutting Direction Straight
  • Cutting Length 1 1/4 in
  • Grip Material Multi-Component
  • Handle Colour Blue
  • Handle Style Straight
  • Material Application Plastic, Rubber, Sheet Metal, Vinyl
  • Overall Length 9 1/2 in
  • Spring Assist Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list