!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROPERTY SIGN, AL, HOLE MOUNT, 18X12 IN, METAL, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLANCE TRESPASSERS WILL BE...

PROPERTY SIGN, AL, HOLE MOUNT, 18X12 IN, METAL, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLANCE TRESPASSERS WILL BE...

LYLE

PROPERTY SIGN, AL, HOLE MOUNT, 18X12 IN, METAL, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLANCE TRESPASSERS WILL BE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROPERTY SIGN, AL, HOLE MOUNT, 18X12 IN, METAL, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLANCE TRESPASSERS WILL BE...

PROPERTY SIGN, AL, HOLE MOUNT, 18X12 IN, METAL, THIS PROPERTY IS PROTECTED BY VIDEO SURVEILLANCE TRESPASSERS WILL BE...

LYLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.65 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS36A868
  • Mfr. Model # T1-1074-EG_12X18
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • ItemProperty Sign
  • Glow-in-the-DarkNot Glow In The Dark
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeProperty Sign
  • Retroreflective GradeEngineer Grade
  • Sign HeaderNo Trespassing
  • Sign Legend Background ColourRed, White
  • Sign Legend Text ColourBlack, White
  • Sign Material GroupMetal
  • Sign ShapeRectangle
  • Thickness0.063 in
  • Width12 in
  • Average Outdoor Durability 3 to 5 yr
  • Height 18 in
  • Outdoor Life Expectancy 3 to 5 yr
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Background Colour Red, White
  • Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
  • Sign Legend Style Text
  • Sign Material Aluminum
  • Sign Mounting Style Mounting Holes
  • Standards Engineer Grade Reflective Sheeting
  • UV Resistant UV-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list