!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT CHAIN, ¼ IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, STRAIGHT, NO HOOK INCLUDED

STRAIGHT CHAIN, ¼ IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, STRAIGHT, NO HOOK INCLUDED

PEERLESS

STRAIGHT CHAIN, ¼ IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, STRAIGHT, NO HOOK INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CHAIN, ¼ IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, STRAIGHT, NO HOOK INCLUDED

STRAIGHT CHAIN, ¼ IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, STRAIGHT, NO HOOK INCLUDED

PEERLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $743.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38XH89
  • Mfr. Model # PEE-5411235
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Product Details

This straight chain measures 141 feet in length, and has a zinc finish/coating. It is made out of carbon steel. This straight chain meets the standards for ASTM, Government, NACM and OSHA.

Technical Specs

  • ItemStraight Chain
  • MaterialCarbon Steel
  • Working Load Limit1,300 lb
  • Trade Size1/4 in
  • Link TypeStraight
  • Overall Length141 ft
  • Compatible Fitting Thickness1/4 in
  • FinishZinc
  • Weight per Foot0.57 lb
  • StandardsASTM, Government, NACM, OSHA
  • Chain Type Proof Coil Chain
  • Lifting Capability Not for Lifting
  • Chain Grade 30
  • Link Inside Length 1 1/4 in
  • Link Inside Width 1/2 in
  • Links per Foot 10
  • Includes Hook No Hook Included
  • Material Thickness 17/64 in
  • Welding Type Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list