L-SHAPE PROJECTION SIGN, MOUNTING HOLES, NOT RETROREFLECTIVE, GLOW IN THE DARK, 8 X 8 IN
L-SHAPE PROJECTION SIGN, MOUNTING HOLES, NOT RETROREFLECTIVE, GLOW IN THE DARK, 8 X 8 IN
ACCUFORM SIGNS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
90D Projection(TM) Signs - Eyewash message, Lumi-Glow Plastic. Size 8 inch x 8 inch.
Technical Specs
- ItemL-Shape Projection Sign
- IncludesMounting Screws, Self-Adhesive Foam Tape
- Product TypeL-Shape Projection Sign
- Sign Background ColourYellow
- Sign MaterialPlastic
- Sign ShapeL-Shaped
- Thickness0.100 in
- Width8 in
- Height 8 in
- Printed Language English
- Retroreflective Grade Not Retroreflective
- Sign Legend Text Colour Green
- Sign Mounting Style Mounting Holes
- Standards ANSI Z535, OSHA 29 CFR 1910.145
- UV Resistant UV-Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
ACCUFORM SIGNS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.26
/ each