!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROCESS PRESSURE GAUGE,PHENOLIC

PROCESS PRESSURE GAUGE,PHENOLIC

WINTERS

PROCESS PRESSURE GAUGE,PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PROCESS PRESSURE GAUGE,PHENOLIC

PROCESS PRESSURE GAUGE,PHENOLIC

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPPC5089GSG
  • Mfr. Model # PPC5089-G-SG.
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialSafety Glass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 600
  • Dial ColourWhite
  • Bolt Circle Diameter5.39 in
  • Gauge Case LiquidGlycerin
  • Compatible Process MediaChemicals, Highly Corrosive Media
  • Sensor MaterialPhosphor Bronze
  • SeriesPPC
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
  • Bezel MaterialPhenolic
  • Case ConstructionSolid Wall
  • Case Diameter5.835 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length5 yr
  • Movement Material304 Stainless Steel
  • Over-Pressure Limit25%
  • Pointer ColourBlack
  • Pressure Range TypePressure
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • StandardsASME, CRN
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Phenolic
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP65
  • Dry Dampening Feature None
  • Pressure Gauge Type Process Pressure Gauge
  • Liquid-Filled Case Yes
  • Panel-Mountable No
  • Socket Material Brass OT58
  • Accuracy Grade ASME B40.100 Grade 2A
  • Application Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
  • Accuracy Scale Full Scale
  • Bezel Gasket Material Silicone
  • Blowout Safety Back Yes
  • Case Depth 3.4 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Characteristics Micrometer Adjustable
  • Pointer Material Aluminum
  • Process Temperature Range -40 Degrees to 250 Degrees F
  • Secondary Pressure Range 0 to 4140
  • Sensor Type Bourdon Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list