!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROBE TEMPERATURE

PROBE TEMPERATURE

REED

PROBE TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROBE TEMPERATURE

PROBE TEMPERATURE

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REETP-R01
  • Mfr. Model # TP-R01
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • ItemTemperature Probe
  • RTD TypePt100 (385)
  • Connector Type5-Pin
  • Cable MaterialPolyurethane Jacket
  • Probe Sheath MaterialStainless Steel
  • Probe Diameter0.094 in
  • Temperature Range-148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C
  • Maximum Temperature °C300 Degrees C
  • Minimum Temperature °C-100 Degrees C
  • For GasesNo
  • For SolidsYes
  • Accuracy+/-0.4 Degrees C
  • Handle TypeStraight Handle
  • Probe BendStraight
  • Sensor Type RTD
  • For Application Food Service, Industrial and Commercial Temperature Applications, Medical, Pharmaceutical, R&D and Educational Establishments
  • Cable Length 3 ft 2 in
  • Probe Size 3/32 in x 4 29/32 in
  • Opening/Diameter 0.12 in
  • Probe Length 4-29/32"
  • Maximum Temperature °F 572 Degrees F
  • Minimum Temperature °F -148 Degrees F
  • For Air No
  • For Liquids and Gels Yes
  • For Surfaces Yes
  • Handle Material Plastic
  • Manufacturer Warranty Length 1 yr
  • Response Time 2x/sec
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list