PROBE K-TYPE THERMOCOUPLE SURFACE
PROBE K-TYPE THERMOCOUPLE SURFACE
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Type K thermocouple surface temperature probe. For use with digital multimeters.
Technical Specs
- ItemSurface Temperature Probe
- Thermocouple TypeType K
- Connector TypeMini Plug
- Cable MaterialPVC
- Probe Size3 45/64 in
- Temperature Range32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C
- Maximum Temperature °C260 Degrees C
- Minimum Temperature °C0 Degrees C
- For AirNo
- For Liquids and GelsNo
- For SurfacesYes
- Handle MaterialPVC
- Manufacturer Warranty Length1 yr
- Sensor Type Thermocouple
- For Application Surface
- Cable Length 3 ft 4 in
- Maximum Wire Gauge 24 AWG
- Probe Length 3.7 in
- Maximum Temperature °F 500 Degrees F
- Minimum Temperature °F 32 Degrees F
- Accuracy +/-2.2 Degrees C, +/-3.96 Degrees F
- For Gases No
- For Solids No
- Fitting Type Type-K Thermocouple
- Head Material PTFE
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.22
/ EACH
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$374.29
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.77
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.37
/ EACH