PROBE INSULATION PIERCING
PROBE INSULATION PIERCING
FLUKE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Digital multimeter accessory, heavy-duty insulation piercing test clip.
Technical Specs
- ItemTest Clip
- Maximum Current10 A
- ColourRed
- Hands Free Voltage1,000V AC/V DC
- FeaturesExtremely Small Piercing Point Allows for Maximum Integrity of Insulation, Single Probe Pierces 0.25 to 1.5 mm Insulated Wire
- Number of Alligator Clips0
- Opening Size0.06 in
- Number of Probes1
- Insulation MaterialPlastic
- Manufacturers Warranty Length1 yr
- For Use With TL222, TL224
- Maximum Voltage 1,000V AC/V DC
- Hand Held Voltage 1,000V AC/V DC
- Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
- Length 6 1/2 in
- Tip Material Stainless Steel
- Includes Probe
- Test End Termination Test Probe Clip
- Jaw Opening 0.06 in
- Standards UL
- Country of Origin Austria
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.06
/ EACH
Related Products
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.54
/ EACH
-
FLUKE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.16
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.31
/ EACH