!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IRONCLAD EXO MOTOR PRO REINFORCED GLOVES, BLK, GRN, S, 2 IN, EMBOSSED, HOOK-AND-LOOP CUFF

IRONCLAD EXO MOTOR PRO REINFORCED GLOVES, BLK, GRN, S, 2 IN, EMBOSSED, HOOK-AND-LOOP CUFF

IRONCLAD

IRONCLAD EXO MOTOR PRO REINFORCED GLOVES, BLK, GRN, S, 2 IN, EMBOSSED, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRONCLAD EXO MOTOR PRO REINFORCED GLOVES, BLK, GRN, S, 2 IN, EMBOSSED, HOOK-AND-LOOP CUFF

IRONCLAD EXO MOTOR PRO REINFORCED GLOVES, BLK, GRN, S, 2 IN, EMBOSSED, HOOK-AND-LOOP CUFF

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.88 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MPRE02S
  • Mfr. Model # EXO2-MPRE-02-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black, green Ironclad EXO Motor Pro reinforced gloves are size small. They feature EXO embossed palms with vibration-reduction. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemMotor Pro Reinforced Glove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Knuckle Protection MaterialNeoprene
  • ANSI/ISEA Cut Level1
  • Finger CoverageFull Finger
  • SeriesIronclad EXO
  • Glove FeaturesEXO Embossed Palm with Vibration-Reducing Reinforements, Terry Cloth Sweat Wipe, Suede Cuff Puller, TPR Hook-and-Loop Closure, Neoprene Knuckle Impact Protection
  • EN 388 Rating3121
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Neoprene, Spandex
  • Standards EN 388
  • Colour Black, Green
  • Impact Protection Style Knuckle
  • Size- Alpha S
  • Sold As Pair
  • Cuff Material Suede, TPR
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list