IRONCLAD EXO MOTOR PRO GLOVES, BLK, GRN, 2XL, 6 IN, EMBOSSED, HOOK-AND-LOOP CUFF
IRONCLAD EXO MOTOR PRO GLOVES, BLK, GRN, 2XL, 6 IN, EMBOSSED, HOOK-AND-LOOP CUFF
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black, green Ironclad EXO Motor Pro gloves are size XX-large. They feature EXO embossed palms, terry cloth sweat wipe. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
Technical Specs
Item Motor Pro Glove
Insulated No
Glove Liner Material Unlined
Knuckle Protection Material Neoprene
ANSI/ISEA Cut Level 1
Finger Coverage Full Finger
Series Ironclad EXO
Glove Features EXO Embossed Palm, Terry Cloth Sweat Wipe, Suede Cuff Puller, TPR Hook-and-Loop Closure, Neoprene Knuckle Impact Protection
EN 388 Rating 3121
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material Neoprene, Spandex
Standards EN 388
Colour Black, Green
Impact Protection Style Knuckle
Size- Alpha 2XL
Sold As Pair
Cuff Material Suede
Country of Origin China
(subject to change)
Alternate Products
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.98
/ PAIR