!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, SF 7088, 0.59 FL OZ, STICK, TEAL

PRIMER, SF 7088, 0.59 FL OZ, STICK, TEAL

LOCTITE

PRIMER, SF 7088, 0.59 FL OZ, STICK, TEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, SF 7088, 0.59 FL OZ, STICK, TEAL

PRIMER, SF 7088, 0.59 FL OZ, STICK, TEAL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.28 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1069258
  • Mfr. Model # 1069258
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1250
  • Shipping Weight 0.08 lbs

Product Details

This sf 7088 primer is teal and comes in a 0.59 fluid ounce stick. It meets the standards for OSHA Hazard Communication Standard (29 CFR 1910.1200). This primer features reactive monomer-based, recommended for applications with passive metals or inert surfaces, recommended for large bond gaps, self-feeding stick applicator, solvent free, wax-like semi-solid.

Technical Specs

  • ItemPrimer
  • Container TypeStick
  • For Use on Adhesive TypeAnaerobic Adhesives
  • Product TypePrimer
  • SeriesSF 7088
  • StandardsOSHA Hazard Communication Standard (29 CFR 1910.1200)
  • ViscositySemisolid
  • BaseMonomer
  • FeaturesReactive Monomer-based, Recommended for Applications with Passive Metals or Inert Surfaces, Recommended for Large Bond Gaps, Self-feeding Stick Applicator, Solvent Free, Wax-like Semi-solid
  • Container Size 0.59 fl oz
  • Cured Colour Teal
  • On-Part Life 30 day
  • Specific Gravity 1.04
  • Base Type Monomer-Based
  • VOC Content Weight 30 g/L
  • Primary Applications Speeds Cure, Surface Preparation
  • Dry Time Does Not Dry
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list