!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PC 7641 PRIMER AND SEALER, 1 GALLON CAN

PC 7641 PRIMER AND SEALER, 1 GALLON CAN

LOCTITE

PC 7641 PRIMER AND SEALER, 1 GALLON CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PC 7641 PRIMER AND SEALER, 1 GALLON CAN

PC 7641 PRIMER AND SEALER, 1 GALLON CAN

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $787.58 / EACH

EHC: EHC :
Min Qty 2 = $1,575.16

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1617851
  • Mfr. Model # 1617851
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This PC 7641 primer and sealer is clear and comes in a one gallon can. This primer and sealer features abrasion resistant, chemical resistant, low odour, and reduced voc.

Technical Specs

  • ItemPrimer / Sealer
  • Container TypeCan
  • For Use on Adhesive TypeAnti-Slip Tapes
  • SeriesPC 7641
  • VOC Content Weight120 g/L
  • BaseEpoxy
  • Container Size 1 gal
  • Cured Colour Clear
  • Product Type Primer
  • Base Type Epoxy-Based
  • Primary Applications Non-Slip Coating
  • Features Abrasion Resistant, Chemical Resistant, Low Odour, Reduced VOC

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list