!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUST PRIMER FOR METAL SURFACES, FLAT, RED OXIDE, 3.78 L, ALKYD/SOLVENT

RUST PRIMER FOR METAL SURFACES, FLAT, RED OXIDE, 3.78 L, ALKYD/SOLVENT

RUST-OLEUM

RUST PRIMER FOR METAL SURFACES, FLAT, RED OXIDE, 3.78 L, ALKYD/SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUST PRIMER FOR METAL SURFACES, FLAT, RED OXIDE, 3.78 L, ALKYD/SOLVENT

RUST PRIMER FOR METAL SURFACES, FLAT, RED OXIDE, 3.78 L, ALKYD/SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM274102155
  • Mfr. Model # 274102155
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This is a flat-finish, red-oxide-coloured, solvent-based primer for use on metal surfaces. It has an alkyd resin. This primer will dry in eight to 12 hours, with a recoat dry time of 24 hours and a cure time of 24 hours. It can be applied using a brush, a roll, or as a spray. This primer should be used in mild to moderate exposure conditions and applied in temperatures ranging from 32 to 90 degrees Fahrenheit. Each can is 3.78 litres and provides 66 to 110 square feet of coverage.

Technical Specs

  • ItemPrimer
  • FinishFlat
  • Dry Time8 - 12 hr.
  • Cure Time24 hr.
  • Exposure ConditionsMild to Moderate
  • Resin TypeAlkyd
  • Base Type Solvent
  • Colour Red Oxide
  • VOC Content 400 g/L
  • Application Method Brush, Roll, Spray
  • For Use With Metal Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list