!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, FLAT, 32-90 F TEMP, GREY, 946 ML, SOLVENT/ALKYD

PRIMER, FLAT, 32-90 F TEMP, GREY, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

PRIMER, FLAT, 32-90 F TEMP, GREY, 946 ML, SOLVENT/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, FLAT, 32-90 F TEMP, GREY, 946 ML, SOLVENT/ALKYD

PRIMER, FLAT, 32-90 F TEMP, GREY, 946 ML, SOLVENT/ALKYD

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.07 / EACH

EHC: EHC :
Min Qty 2 = $116.14

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM254895
  • Mfr. Model # 254895
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This is a grey, flat primer for use on galvanized metal or zinc-coated steel. It has a solvent base. This primer has an alkyd resin type and takes eight to 12 hours to dry. A recoat takes 24 hours to dry, and its cure time is 24 hours. Apply using a brush, roll, or spray. Each can is 946 millilitres and covers 66 to 110 square feet. The application temperature is 32 to 90 degrees Fahrenheit, and its optimal exposure conditions are mild to moderate.

Technical Specs

  • ItemPrimer
  • FinishFlat
  • Dry Time8 - 12 hr.
  • Cure Time24 hr.
  • Exposure ConditionsMild to Moderate
  • Resin TypeAlkyd
  • Base Type Solvent
  • Colour Gray
  • VOC Content 400 g/L
  • Application Method Brush, Roll, Spray
  • For Use With Galvanized Metal or Zinc-Coated Steel.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list