!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, RUST, FLAT, GREY, 3.78 L, ALKYD/SOLVENT

PRIMER, RUST, FLAT, GREY, 3.78 L, ALKYD/SOLVENT

RUST-OLEUM

PRIMER, RUST, FLAT, GREY, 3.78 L, ALKYD/SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, RUST, FLAT, GREY, 3.78 L, ALKYD/SOLVENT

PRIMER, RUST, FLAT, GREY, 3.78 L, ALKYD/SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.44 / each

EHC: EHC :
Min Qty 2 = $336.88

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM274103155
  • Mfr. Model # 274103155
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Product Details

Roll, spray, or brush on this flat, grey, alkyd solvent primer to revive rusty, metal surfaces. One 3.78-litre can will cover 66 to 110 square feet. This paint should be applied in 32 to 90 degrees Fahrenheit and is for mild to moderate exposure conditions. It has a dry time of eight to 12 hours, and a recoat dry time of 24 hours, curing completely in 24 hours.

Technical Specs

  • ItemPrimer
  • Resin TypeAlkyd
  • Container Size3.78 L
  • Dry Time8 to 12 hr
  • FeaturesBest Choice for Metal, Excellent Rust Coverage, Long Lasting Protection and Beauty, Provides Excellent Adhesion, Superior Rust Inhibition
  • VOC Content400 g/L
  • Colour Family Grey
  • Colour Grey
  • Base Type Solvent
  • Application Method Brush, Roll, Spray
  • Resistance Properties Rust Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list