!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAGNETIC WALL PRIMER, INTERIOR, FLAT, DARK GREY, 887 ML, ALKYD/SOLVENT

MAGNETIC WALL PRIMER, INTERIOR, FLAT, DARK GREY, 887 ML, ALKYD/SOLVENT

RUST-OLEUM

MAGNETIC WALL PRIMER, INTERIOR, FLAT, DARK GREY, 887 ML, ALKYD/SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC WALL PRIMER, INTERIOR, FLAT, DARK GREY, 887 ML, ALKYD/SOLVENT

MAGNETIC WALL PRIMER, INTERIOR, FLAT, DARK GREY, 887 ML, ALKYD/SOLVENT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.34 / each

EHC: EHC :
Min Qty 2 = $284.68

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM267397
  • Mfr. Model # 267397
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This is an 887-millilitre can of magnetic, flat, dark grey, interior wall paint. This paint is for use with a latex topcoat. It has a solvent base and an alkyd resin. One can will cover 16 square feet. The dry time is one hour, and it will take 24 hours to cure. Apply with a roller, in temperatures ranging from 50 to 90 degrees Fahrenheit.

Technical Specs

  • ItemMagnetic Primer
  • Resin TypeModified Alkyd
  • Container Size887 mL
  • Base TypeSolvent
  • Use LocationInterior
  • Dry Time to Recoat30 min
  • Maximum Application Temperature32 Degrees C
  • Shelf Life5 yr
  • Colour Family Grey
  • Colour Grey
  • Coverage Area 13 to 16 sq ft/can
  • Dry Time 30 min
  • Application Method Roller
  • Features Top Coat with Any Latex Paint or Even Chalkboard Paint
  • Minimum Application Temperature 10 Degrees C
  • VOC Content Less Than 420 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list