!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, FLAT, INTERIOR/EXTERIOR, WHITE, 3.7 L, ACRYLIC/WATER BASE

PRIMER, FLAT, INTERIOR/EXTERIOR, WHITE, 3.7 L, ACRYLIC/WATER BASE

RUST-OLEUM

PRIMER, FLAT, INTERIOR/EXTERIOR, WHITE, 3.7 L, ACRYLIC/WATER BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, FLAT, INTERIOR/EXTERIOR, WHITE, 3.7 L, ACRYLIC/WATER BASE

PRIMER, FLAT, INTERIOR/EXTERIOR, WHITE, 3.7 L, ACRYLIC/WATER BASE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.66 / EACH

EHC: EHC :
Min Qty 2 = $225.32

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ02012
  • Mfr. Model # Z02012
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Product Details

This is a 3.7-litre can of flat white acrylic primer for interior and exterior use. It will cover 350 to 450 square feet. This paint is water-based and can be applied using a brush, a roller, or spray in temperatures ranging from 50 to 90 degrees Fahrenheit. The dry time is 35 minutes, with a recoat dry time of one hour and a seven-day cure time.

Technical Specs

  • ItemPrimer
  • FinishFlat
  • Dry Time35 min.
  • Cure Time7 days
  • Exposure ConditionsInterior/exterior
  • Base Type Water
  • Colour White
  • VOC Content Less than 100 g/L
  • Application Method Brush, Roll, Spray
  • Resin Type Acrylic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list