!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER PAINT, FLAT, WHITE, 946 ML, SOLVENT/SHELLAC

PRIMER PAINT, FLAT, WHITE, 946 ML, SOLVENT/SHELLAC

RUST-OLEUM

PRIMER PAINT, FLAT, WHITE, 946 ML, SOLVENT/SHELLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER PAINT, FLAT, WHITE, 946 ML, SOLVENT/SHELLAC

PRIMER PAINT, FLAT, WHITE, 946 ML, SOLVENT/SHELLAC

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.93 / EACH

EHC: EHC :
Min Qty 6 = $455.58

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ00914
  • Mfr. Model # Z00914
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.81 lbs

Product Details

This is a flat, white, shellac primer paint for use in mild to moderate exposure conditions. This is a 946-millilitre can of primer and a solvent base. With a dry time of 20 minutes and a recoat time of 45 minutes, this paint will cover 500 square feet per gallon. Apply this paint in temperatures from zero to 90 degrees Fahrenheit, using a brush, roll, or spray. It cures completely in one to three days.

Technical Specs

  • ItemShellac Primer
  • FinishFlat
  • Dry Time20 min
  • Cure Time1-3 days
  • Exposure ConditionsMild to Moderate
  • Base Type Solvent
  • Colour White
  • VOC Content Max. 550 g/l
  • Application Method Brush, Roll, Spray
  • Resin Type Shellac
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list