!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PU 8519 P PRIMER AND ACTIVATOR, 100 ML BOTTLE, BLACK

PU 8519 P PRIMER AND ACTIVATOR, 100 ML BOTTLE, BLACK

LOCTITE

PU 8519 P PRIMER AND ACTIVATOR, 100 ML BOTTLE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PU 8519 P PRIMER AND ACTIVATOR, 100 ML BOTTLE, BLACK

PU 8519 P PRIMER AND ACTIVATOR, 100 ML BOTTLE, BLACK

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.42 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2241589
  • Mfr. Model # 2241589
  • UNSPSC # 31201615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This PU 8519 P primer and activator is black and comes in a 100 mL bottle. This primer and activator features activation of cut beads (after more than two hours open), adhesion promotion, corrosion prevention, evapouration time is approximately two minutes, even in cold environment for two-component direct glazing products 15 m.

Technical Specs

  • ItemPrimer/Activator
  • Container TypeBottle
  • For Use on Adhesive TypeUrethane Adhesives
  • Specific Gravity0.98
  • Base TypePolyurethane-Based
  • BasePolyurethane
  • Container Size 100 mL
  • Cured Colour Black
  • Product Type Activator, Primer
  • Series PU 8519 P
  • Primary Applications Glass, Paint, Ceramics, Encapsulated Screens
  • Features Activation of Cut Beads (After More Than 2 hr Open), Adhesion Promotion, Corrosion Prevention, Evaporation Time Approximate 2 min, Even in Cold Environment for 2-Component Direct Glazing Products 15 min, Excellent UV Protection
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list