!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER AND ACTIVATOR, SF 7649, 1.75 FL OZ BOTTLE, GREEN, ACETONE

PRIMER AND ACTIVATOR, SF 7649, 1.75 FL OZ BOTTLE, GREEN, ACETONE

LOCTITE

PRIMER AND ACTIVATOR, SF 7649, 1.75 FL OZ BOTTLE, GREEN, ACETONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER AND ACTIVATOR, SF 7649, 1.75 FL OZ BOTTLE, GREEN, ACETONE

PRIMER AND ACTIVATOR, SF 7649, 1.75 FL OZ BOTTLE, GREEN, ACETONE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.17 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135286R
  • Mfr. Model # 135286
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This SF 7649 primer and activator is green and comes in a 1.75 fluid ounce bottle. It meets the standards for ASTM D-5363, CFIA, MIL-S-22473E, NSF P1, NSF/ANSI 61. This primer and activator features for large bond gaps, for low-temperature curing ( less than 5 Degrees c), increases cure speed on passive and inactive surfaces.

Technical Specs

  • ItemPrimer and Activator
  • Container TypeBottle
  • For Use on Adhesive TypeAnaerobic Adhesives
  • Product TypeActivator
  • SeriesSF 7649
  • StandardsASTM D-5363, CFIA, MIL-S-22473E, NSF P1, NSF/ANSI 61
  • Viscosity2 cP
  • Primary ApplicationsSpeeds Cure
  • Dry Time30 to 70 sec
  • Container Size 1.75 fl oz
  • Cured Colour Green
  • On-Part Life 30 day
  • Specific Gravity 0.79
  • Base Type Acetone-Based
  • VOC Content Weight 11.7 g/L
  • Maximum Application Temperature 59 Degrees F
  • Base Solvent
  • Features For Large Bond Gaps, For Low-Temperature Curing ( Less Than 5 Degrees C), Increases Cure Speed On Passive and Inactive Surfaces
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list