!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRICK PUNCH,S2,5 IN L

PRICK PUNCH,S2,5 IN L

PROTO

PRICK PUNCH,S2,5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PRICK PUNCH,S2,5 IN L

PRICK PUNCH,S2,5 IN L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT445/16S2
  • Mfr. Model # J445/16S2
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 347
  • Shipping Weight 0.1 lbs

Product Details

5/16 inch prick punch. Used in sheet metal layout work for scribing and for punching starting holes for sheet metal screws. Used for aligning holes in 2 or more metal sheets. Modified parabolic struck end for greater resistance to mushrooming/chipping.

Technical Specs

  • ItemPrick Punch
  • Punch TypePrick Punch
  • Tip TypePoint
  • Shank Width5/16 in
  • Hole Diameter5/16 in
  • Container TypePouch
  • Includes Striking CapStriking Cap Not Included
  • Includes HandguardHandguard Not Included
  • Includes HandleHandle Not Included
  • FeaturesModified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
  • Heat-TreatedHeat-Treated
  • MaterialSteel
  • Weight0.09 lb
  • Automatic Not Automatic
  • Tip Size 5/16 in
  • Shank Shape Hexagon
  • Grip Style Plain
  • Overall Length 5 in
  • Material Applications Metal
  • Measurement Type SAE
  • Tether Ready Not Tether Ready
  • Corrosion-Resistant Corrosion-Resistant
  • Finish Black Oxide
  • Insulated Not Insulated
  • Standards ASME B107.48
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list