!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRICK PUNCH, 3/8 IN TIP SIZE, HEXAGON, 5 IN OVERALL L, 1 1/8 IN TAPER L, PLAIN GRIP, 541

PRICK PUNCH, 3/8 IN TIP SIZE, HEXAGON, 5 IN OVERALL L, 1 1/8 IN TAPER L, PLAIN GRIP, 541

DASCO PRO

PRICK PUNCH, 3/8 IN TIP SIZE, HEXAGON, 5 IN OVERALL L, 1 1/8 IN TAPER L, PLAIN GRIP, 541 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRICK PUNCH, 3/8 IN TIP SIZE, HEXAGON, 5 IN OVERALL L, 1 1/8 IN TAPER L, PLAIN GRIP, 541

PRICK PUNCH, 3/8 IN TIP SIZE, HEXAGON, 5 IN OVERALL L, 1 1/8 IN TAPER L, PLAIN GRIP, 541

DASCO PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24A893
  • Mfr. Model # 541
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This prick punch has a length of five inches. It features used to mark and scribe work pieces. In addition, it is made of steel, has a SAE measurement type, and is not tether ready with a plain grip. This prick punch is designed for: metal.

Technical Specs

  • ItemPrick Punch
  • Punch TypePrick Punch
  • Tip TypeFlat
  • Grip StylePlain
  • Overall Length5 in
  • Material ApplicationsMetal
  • Measurement TypeSAE
  • Taper Length1 1/8 in
  • Includes HandleHandle Not Included
  • Heat-TreatedHeat-Treated
  • Automatic Not Automatic
  • Tip Size 3/8 in
  • Shank Shape Hexagon
  • Hole Diameter 3/8 in
  • Container Type None
  • Includes Striking Cap Striking Cap Not Included
  • Includes Handguard Handguard Not Included
  • Tether Ready Not Tether Ready
  • Features Used to Mark and Scribe Work Pieces
  • Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list