!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL MALE RUN TEE: NICKEL PLATED BRASS, MNPTF X PUSH-TO-CONNECT X PUSH-TO-CONNECT

SWIVEL MALE RUN TEE: NICKEL PLATED BRASS, MNPTF X PUSH-TO-CONNECT X PUSH-TO-CONNECT

PARKER

SWIVEL MALE RUN TEE: NICKEL PLATED BRASS, MNPTF X PUSH-TO-CONNECT X PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL MALE RUN TEE: NICKEL PLATED BRASS, MNPTF X PUSH-TO-CONNECT X PUSH-TO-CONNECT

SWIVEL MALE RUN TEE: NICKEL PLATED BRASS, MNPTF X PUSH-TO-CONNECT X PUSH-TO-CONNECT

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEW171PLP4-2
  • Mfr. Model # W171PLP-4-2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Product Details

This male run tee has a length of 1 25/32 inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, inert gases, oils, vacuum. It is silver, has an operating temperature of 0 Degrees F to 200 Degrees F, is resistant to corrosion and is made of brass with a nickel-plated finish/coating. In addition, it is a run tee, with an imperial system of measurement.

Technical Specs

  • ItemMale Run Tee
  • Specific Fitting ShapeRun Tee
  • Fitting Side A Connection TypeMNPTF
  • Fitting Side C Connection TypePush-to-Connect
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Fitting Side C Tube Outer Diameter1/4 in
  • Maximum Operating Pressure300 psi
  • Overall Length1 25/32 in
  • Compatible Tube MaterialNylon, Polyethylene, Polypropylene, Polyurethane, Semi-Rigid Nylon
  • Release Ring MaterialPolyacetal
  • Resistance PropertiesCorrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Air, Inert Gases, Oils, Vacuum
  • Colour Silver
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side A Pipe Size 1/8 in
  • Fitting Side B Tube Outer Diameter 1/4 in
  • Fitting Material Brass
  • Maximum Operating Temperature 200 Degrees F
  • Finish/Coating Nickel-Plated
  • Minimum Operating Temperature 0 Degrees F
  • Release Type Button
  • System of Measurement Imperial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list