!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS-POWERED PRESSURE WASHER, HEAVY DUTY, SKID MOUNT, 4,000 PSI, 4 GPM, USABLE PER WEEK 20 HR

GAS-POWERED PRESSURE WASHER, HEAVY DUTY, SKID MOUNT, 4,000 PSI, 4 GPM, USABLE PER WEEK 20 HR

MI-T-M

GAS-POWERED PRESSURE WASHER, HEAVY DUTY, SKID MOUNT, 4,000 PSI, 4 GPM, USABLE PER WEEK 20 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS-POWERED PRESSURE WASHER, HEAVY DUTY, SKID MOUNT, 4,000 PSI, 4 GPM, USABLE PER WEEK 20 HR

GAS-POWERED PRESSURE WASHER, HEAVY DUTY, SKID MOUNT, 4,000 PSI, 4 GPM, USABLE PER WEEK 20 HR

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,626.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMGH40040MAH
  • Mfr. Model # GH-4004-0MAH
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 825.0 lbs

Technical Specs

  • ItemGas-Powered Pressure Washer
  • Usable Hours per Week20 hr
  • Horsepower20 hp
  • Engine Displacement688 cc
  • Water TypeHot
  • Engine BrandHonda
  • Detergent Injection SystemYes
  • Engine Cycle4-Cycle
  • Flow - Maximum4 gpm
  • Hose Diameter3/8 in
  • Overall Height45 in
  • Overall Width34 in
  • Tool Weight750 lb
  • Operating Pressure - Maximum 4,000 psi
  • Flow Rate 4 gpm
  • Pump Drive Belt
  • Power Source Gas-Powered
  • Estimated Pump Life 250 hr
  • Pump Type Triplex
  • Includes (4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
  • Fuel Tank Capacity 10 gal
  • Frame Material Steel
  • Hose Length 50 ft
  • Overall Length 50 in
  • Piston Material Solid Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list