!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 3/8" FNPT THREAD, 60 PSI/80 PSI

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 3/8" FNPT THREAD, 60 PSI/80 PSI

CONDOR USA, INC

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 3/8" FNPT THREAD, 60 PSI/80 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 3/8" FNPT THREAD, 60 PSI/80 PSI

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 3/8" FNPT THREAD, 60 PSI/80 PSI

CONDOR USA, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3FWE1
  • Mfr. Model # 31SEXXXX
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • ItemPressure Switch
  • Manual Switch ActionNone
  • Pressure Switch Factory On/Off Setting60/80 psi
  • Pressure Switch Differential15 to 70 psi
  • Pressure Switch Electrical Contact Form3PST
  • NEMA Rating1
  • HP @ 1 Phase - 120V2 hp
  • HP @ 3 Phase - 240V7 1/2 hp
  • Temp. Range-22 Degrees to 257 Degrees F
  • Special Features7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
  • Pressure Switch Application Air Compressor
  • Pressure Switch Port Type (1) Port, 3/8 in FNPT
  • Pressure Switch Unloader No
  • Pressure Switch Range 45 to 160 psi
  • Pressure Switch Action Standard
  • Series MDR3
  • HP @ 1 Phase - 240V 5 hp
  • HP @ 3 Phase - 480V 15 hp
  • Standards UL, CSA, CE
  • AC Contact Rating 30 A @ 240V
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list