!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 1/4" FNPT, 20 PSI/40 PSI, 10 PSI TO 100 PSI

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 1/4" FNPT, 20 PSI/40 PSI, 10 PSI TO 100 PSI

DAYTON

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 1/4" FNPT, 20 PSI/40 PSI, 10 PSI TO 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 1/4" FNPT, 20 PSI/40 PSI, 10 PSI TO 100 PSI

PRESSURE SWITCH, DIAPHRAGM ACTUATOR, STANDARD, 1/4" FNPT, 20 PSI/40 PSI, 10 PSI TO 100 PSI

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12T081
  • Mfr. Model # 12T081
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemPressostat
  • Manual Switch ActionNone
  • Pressure Switch Factory On/Off Setting20/40 psi
  • Pressure Switch Differential15 to 50 psi
  • Pressure Switch Electrical Contact FormDPST
  • NEMA Rating1
  • HP à 1 phase, 120 V1 1/2 hp
  • Temp. Range-22 Degrees to 250 Degrees F
  • AC Contact Rating20/17 A @ 120/240V
  • Pressure Switch Application Water Pump
  • Pressure Switch Port Type (1) Port, 1/4 in FNPT
  • Pressure Switch Unloader No
  • Pressure Switch Range 10 to 100 psi
  • Pressure Switch Action Standard
  • Series Dayton
  • HP @ 1 Phase - 240V 2 hp
  • Standards UL, CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list