!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GREASE,MOBILITH SHC1500,GR380

PRESSURE GREASE,MOBILITH SHC1500,GR380

MOBIL

PRESSURE GREASE,MOBILITH SHC1500,GR380 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GREASE,MOBILITH SHC1500,GR380

PRESSURE GREASE,MOBILITH SHC1500,GR380

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO122115
  • Mfr. Model # 122115
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1516
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemExtreme Pressure Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourRed
  • Min. Operating Temp.-58 Degrees F
  • ISO Viscosity Grade1500
  • Flash PointNot Specified
  • Four-Ball Wear0.50 mm
  • StandardsDIN 51825: (2004-06)
  • SeriesMobilith SHC 1500
  • Lubricant TypeLubricant
  • Chemical BaseGrease
  • Lubricant FilmWet
  • Lubricant ColourRed
  • NLGI Grade 1.5
  • Container Size 390 g
  • Grease Thickener Lithium Complex
  • Grease Container Cartridge
  • Max. Operating Temp. 302 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point 265 Degrees C
  • Timken OK Load Not Specified
  • Application Plain and Rolling Element Bearings Operating At Extremely Slow Speeds, Under Heavy Loads and High Temperatures
  • Features Multipurpose Lubricant
  • Net Weight 0.95 lbs
  • Lubricant Container Cartridge
  • GHS Flammability Rating Non-Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list