!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PRESSURE GAUGE, 300 PSI TO 0 PSI/HG TO 300 PSI, 4 IN DIAL, 1/2 IN NPT MALE

INDUSTRIAL PRESSURE GAUGE, 300 PSI TO 0 PSI/HG TO 300 PSI, 4 IN DIAL, 1/2 IN NPT MALE

PIC GAUGES

INDUSTRIAL PRESSURE GAUGE, 300 PSI TO 0 PSI/HG TO 300 PSI, 4 IN DIAL, 1/2 IN NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PRESSURE GAUGE, 300 PSI TO 0 PSI/HG TO 300 PSI, 4 IN DIAL, 1/2 IN NPT MALE

INDUSTRIAL PRESSURE GAUGE, 300 PSI TO 0 PSI/HG TO 300 PSI, 4 IN DIAL, 1/2 IN NPT MALE

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30ZV86
  • Mfr. Model # PRO301L402H01
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 in
  • Secondary Scale Pressure Measurement - Minimum0 bar
  • Secondary Scale Pressure Measurement - Maximum21 bar
  • NEMA Enclosure RatingNo Enclosure
  • Secondary Scale Vacuum Measurement - Minimum0 bar
  • Case ColourMetallic
  • Operating Temperature - Minimum30 Degrees F
  • Case LiquidGlycerin
  • Process Connection LocationBottom
  • Process Media Temperature - Maximum160 Degrees F
  • Process Media Temperature - Minimum30 Degrees F
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Dial Face MaterialStainless Steel
  • Case Diameter4.3 in
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Case Depth1.74 in
  • Pointer MaterialAluminum
  • Primary Scale Pressure Measurement - Maximum 300 psi
  • Compatible with Brand Universal
  • Accuracy +/-2-1-2%
  • Compatible with Series 300
  • Case Material Stainless Steel
  • Secondary Scale Vacuum Measurement - Maximum 20 bar
  • Standards ASME
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 160 Degrees F
  • Primary Scale Vacuum Measurement - Maximum 300 psi
  • Primary Scale Vacuum Measurement - Minimum 0 psi
  • Socket Material 316 Stainless Steel
  • Sensor Material 316 Stainless Steel
  • Field Fillable Not Field Fillable
  • Includes Vent Plug
  • Lens Material Polycarbonate
  • Process Connection Size 1/2 in
  • Primary Scale Units psi
  • Series 300
  • Secondary Scale Units bar
  • Accuracy Grade ASME B40.100 Grade A
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Primary Scale Minor Graduations 5
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list