!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS PRESSURE GAUGE, 0 PSI TO 160 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS PRESSURE GAUGE, 0 PSI TO 160 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

PROCESS PRESSURE GAUGE, 0 PSI TO 160 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS PRESSURE GAUGE, 0 PSI TO 160 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

PROCESS PRESSURE GAUGE, 0 PSI TO 160 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYA6
  • Mfr. Model # 451259SD04L160#
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Case MaterialThermoplastic
  • Case ColourBlack
  • Process Connection LocationBottom
  • Sensor Material316L Stainless Steel
  • Field FillableNo
  • Lens MaterialGlass
  • Process Connection Size1/2 in
  • Primary Scale Unitspsi
  • Series1259
  • Pressure Gauge TypeProcess Pressure Gauge
  • Cleaned for Oxygen ServiceNo
  • Scale TypeSingle
  • Freeze Resistant MovementNo
  • Primary Scale Minor Graduations20
  • Removable BezelNo
  • Includes Mounting HardwareNo
  • Bezel MaterialPolybutylene Terephthalate
  • Pointer MaterialAluminum
  • Accuracy +/-0.5%
  • Standards ASME, CRN, UL 94-V-0
  • Pressure Range Type Pressure
  • Socket Material 316L Stainless Steel
  • Liquid-Filled Case No
  • Includes Calibration Certificate No
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Remote-Mount, Stem-Mount, Surface-Mount
  • Accuracy Grade ASME B40.100 Grade 2A
  • Non-Sparking No
  • Blowout Safety Back Yes
  • Case Diameter 5.81 in
  • Includes Vent Plug No
  • Dry Dampening Feature None
  • Panel-Mountable No
  • Case Depth 3.36 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list