!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,PROCESS,4 1/2 IN,160

PRESSURE GAUGE,PROCESS,4 1/2 IN,160

ASHCROFT

PRESSURE GAUGE,PROCESS,4 1/2 IN,160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,PROCESS,4 1/2 IN,160

PRESSURE GAUGE,PROCESS,4 1/2 IN,160

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RXZ1
  • Mfr. Model # 451279AS04L160#
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 160
  • Vibration ResistanceNone
  • Pressure Gauge TypeProcess Pressure Gauge
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Socket MaterialBrass
  • Accuracy GradeASME B40.100 Grade 2A
  • ApplicationChemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
  • Accuracy ScaleFull Scale
  • Bezel MaterialPolycarbonate
  • Blowout Safety BackYes
  • Case ConstructionSolid Front with Pressure Relief Back
  • Case Diameter5.81 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length10 yr
  • Movement Material400 Stainless Steel
  • Non-SparkingNo
  • Pointer CharacteristicsMicrometer Adjustable
  • Pressure Range TypePressure
  • Primary Scale Minor Graduations20
  • Process Temperature Range-20 Degrees to 250 Degrees F
  • Scale TypeSingle
  • StandardsASME, CRN, UL 94-V-0
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Phenolic
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Bolt Circle Diameter 5.375 in
  • Gauge Case Liquid None
  • Compatible Process Media Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
  • Sensor Material Bronze
  • Series 1279
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
  • Bezel Mounting Type Threaded
  • Burst Pressure 1,400 psi
  • Case Depth 3.36 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Surface-Mount
  • Movement Type Rotary
  • Panel Mount Characteristics 3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
  • Pointer Material Aluminum
  • Primary Pressure Scale Colour Black
  • Primary Scale Numeric Increments 20
  • Removable Bezel Yes
  • Sensor Type Bourdon Tube
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list