!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,PROCESS,4 1/2 IN,100

PRESSURE GAUGE,PROCESS,4 1/2 IN,100

ASHCROFT

PRESSURE GAUGE,PROCESS,4 1/2 IN,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,PROCESS,4 1/2 IN,100

PRESSURE GAUGE,PROCESS,4 1/2 IN,100

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYA5
  • Mfr. Model # 451259SD04L100#
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 100
  • Vibration ResistanceNone
  • Pressure Gauge TypeProcess Pressure Gauge
  • Liquid-Filled CaseNo
  • Panel-MountableNo
  • Socket Material316L Stainless Steel
  • Accuracy GradeASME B40.100 Grade 2A
  • ApplicationChemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
  • Accuracy ScaleFull Scale
  • Bezel MaterialPolybutylene Terephthalate
  • Burst Pressure1,100 psi
  • Case Depth3.36 in
  • Cleaned for Oxygen ServiceNo
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Mounting TypeRemote-Mount, Stem-Mount, Surface-Mount
  • Panel Mount Characteristics3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
  • Pointer MaterialAluminum
  • Primary Scale Minor Graduations1
  • Process Temperature Range-20 Degrees to 250 Degrees F
  • Scale TypeSingle
  • StandardsASME, CRN, UL 94-V-0
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Polybutylene Terephthalate
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Bolt Circle Diameter 5.37 in
  • Gauge Case Liquid None
  • Compatible Process Media Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
  • Sensor Material 316L Stainless Steel
  • Series 1259
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
  • Blowout Safety Back Yes
  • Case Construction Solid Front with Pressure Relief Back
  • Case Diameter 5.81 in
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Pointer Characteristics Micrometer Adjustable
  • Pressure Range Type Pressure
  • Primary Scale Numeric Increments 10
  • Removable Bezel No
  • Sensor Type Bourdon Tube
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list