!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,PLUS,2 1/2 IN,100 PS

PRESSURE GAUGE,PLUS,2 1/2 IN,100 PS

ASHCROFT

PRESSURE GAUGE,PLUS,2 1/2 IN,100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,PLUS,2 1/2 IN,100 PS

PRESSURE GAUGE,PLUS,2 1/2 IN,100 PS

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EFR3
  • Mfr. Model # 251009SW02BXLL100
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-1.0%
  • Process Connection TypeNPT
  • Lens MaterialPolycarbonate
  • Field FillableNo
  • Case ColourMetallic
  • Primary Pressure Range0 to 100
  • Vibration ResistanceDry Case Vibration-Dampened
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Gauge Case LiquidNone
  • Compatible Process MediaDeionized Water
  • Sensor Material316L Stainless Steel
  • Series1009
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
  • Bezel Mounting TypeBayonet
  • Burst Pressure1,100 psi
  • Case Depth1.25 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugYes
  • Mounting TypeStem-Mount
  • Non-SparkingNo
  • Pointer MaterialAluminum
  • Primary Pressure Scale ColourBlack
  • Primary Scale Numeric Increments10
  • Removable BezelYes
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Lower Back
  • IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
  • Dry Dampening Feature PLUS! Performance
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Socket Material 316L Stainless Steel
  • Accuracy Grade ASME B40.100 Grade 1A
  • Application Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
  • Accuracy Scale Full Scale
  • Bezel Material 304 Stainless Steel
  • Blowout Safety Back No
  • Case Construction Welded Joint
  • Case Diameter 2.75 in
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 1, 2
  • Process Temperature Range -40 Degrees to 200 Degrees F, -40 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards ASME, CRN, ROHS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list