!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,DIGITAL 20 000 PSI

PRESSURE GAUGE,DIGITAL 20 000 PSI

ENERPAC

PRESSURE GAUGE,DIGITAL 20 000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,DIGITAL 20 000 PSI

PRESSURE GAUGE,DIGITAL 20 000 PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,396.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPDGR2
  • Mfr. Model # DGR2
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • ItemDigital Industrial Pressure Gauge
  • Gauge Case MaterialPlastic
  • Lens MaterialPolycarbonate
  • Hazardous Location RatingNot Rated
  • Socket MaterialStainless Steel
  • Display Unitsbar, kg/sq cm, MPa, PSI
  • Battery Type3V Lithium Battery
  • Process Connection Size1/4 in
  • Panel-MountableNo
  • Primary Display Range0 to 20,000
  • Display Range0 to 1,380 bar, 0 to 140 MPa, 0 to 1,400 kg/sq cm, 0 to 20,000 PSI
  • Includes Calibration CertificateNo
  • Primary Display UnitsPSI
  • ApplicationIndustrial, Workholding Tools
  • Adjustable Set PointsYes
  • Auto-ShutoffNo
  • Backlit ScreenYes
  • Battery Run Time2,000 hr
  • Burst Pressure20,000 PSI
  • Case ConstructionPlastic
  • Case Diameter2.73 in
  • Case ShapeRound
  • Data Update Frequency1 sec
  • Display Resolution1 PSI
  • Display Screen TypeLCD
  • Includes BatteriesYes
  • Includes Rubber BootNo
  • LanguagesEnglish
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting Hardware IncludedYes
  • Mounting TypeStem-Mount
  • Number of Digits5
  • Peak HoldNo
  • Rubber Boot ColourBlack
  • Accuracy +/-0.25%
  • Nominal Dial Size 2 3/4 in
  • IP/NEMA Rating IP65
  • Compatible Process Media Hydraulic Fluid
  • Process Connection Type NPTF
  • Process Connection Gender male
  • Process Connection Location bottom
  • Power Source Battery
  • Pressure Gauge Type Industrial Pressure Gauge
  • Process Temperature Range -40 Degrees to 140 Degrees F
  • Required Light No
  • Pressure Range Type Pressure
  • Series DGR
  • Accuracy Grade Gauge Type Industrial
  • Ambient Operating Temperature Range -20 Degrees to 60 Degrees C, 4 Degrees to 140 Degrees F
  • Auto-Shutoff Time 1 min, 5 min, 20 min
  • Bar Graph 20 Segments
  • Blowout Safety Back No
  • Case Colour Black/Yellow
  • Case Depth 1.61 in
  • Case Finish Tumble Polished
  • Compatible Grainger Part Number 22NV68
  • Digit Height 3.08 in
  • Display Screen Height 1 in
  • Display Screen Width 2 inch
  • Includes Mounting Hardware No
  • Keypad Material Plastic
  • Low Battery Indicator No
  • Memory Features No
  • Mounting Orientation Vertical/Upright
  • Non-Sparking No
  • Over-Pressure Limit 99% of Full Scale
  • Response Time 1 sec
  • Standards CE Certified, RoHS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list