!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE ,4-1/2" DIAL SIZE

PRESSURE GAUGE ,4-1/2" DIAL SIZE

DURO

PRESSURE GAUGE ,4-1/2" DIAL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE ,4-1/2" DIAL SIZE

PRESSURE GAUGE ,4-1/2" DIAL SIZE

DURO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG442Y18
  • Mfr. Model # 4.2071313E7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.955 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableNo
  • Case ColourChrome
  • Primary Pressure Range0 to 1,000
  • Vibration ResistanceNone
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Gauge Case LiquidNone
  • Socket Material316 Stainless Steel
  • Accuracy GradeASME B40.100 Grade 2A
  • ApplicationChemical Industries, Oil and Gas Industry
  • Accuracy ScaleFull Scale
  • Bezel Mounting TypeBayonet
  • Case ConstructionCorrosion Resistant
  • Case Diameter5.04 in
  • Dial Face MaterialAluminum
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length1 yr
  • Movement MaterialStainless Steel
  • Non-SparkingNo
  • Pressure Range TypePressure
  • Removable BezelYes
  • Secondary Pressure Range0 to 69
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Stainless Steel
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Sensor Material Stainless Steel
  • Series 20
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -30 Degrees to 250 Degrees F
  • Blowout Safety Back No
  • Case Depth 2.32 in
  • Cleaned for Oxygen Service No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Back Flange
  • Movement Type Rotary
  • Pointer Characteristics Lightweight Balanced Construction with Micrometer Adjustment
  • Primary Scale Minor Graduations 5
  • Scale Type Dual
  • Secondary Scale Units bar
  • Standards ASME/ANSI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list