COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 30 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.
Technical Specs
- ItemCommercial Pressure Gauge
- Primary Scale Pressure Measurement - Minimum0 psi
- Accuracy+/-3-2-3%
- Secondary Scale Pressure Measurement - Maximum200 kPa
- Case ColourBlack
- Operating Temperature - Minimum-40 Degrees F
- Case LiquidNone
- Socket MaterialBrass
- Liquid-Filled CaseNot Liquid-Filled Case
- Includes Calibration CertificateCalibration Certificate Not Included
- Process Connection GenderMale
- Process Connection TypeNPT
- Dial ColourWhite
- Secondary Scale UnitskPa
- Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
- Scale TypeDual
- Freeze Resistant MovementNot Freeze Resistant Movement
- Includes Vent PlugVent Plug Not Included
- Dry Dampening FeatureNone
- Panel-MountableNot Panel-Mountable
- Primary Scale Pressure Measurement - Maximum 30 psi
- Nominal Dial Diameter 2 in
- Secondary Scale Pressure Measurement - Minimum 0 kPa
- Case Material ABS Plastic
- Pressure Range Type Pressure
- Operating Temperature - Maximum 150 Degrees F
- Process Connection Location Bottom
- Sensor Material Bronze
- Field Fillable Not Field Fillable
- Lens Material Acrylic
- Process Connection Size 1/4 in
- Primary Scale Units psi
- Mounting Type Stem-Mount
- Pressure Gauge Type Commercial Pressure Gauge
- Non-Sparking Not Non-Sparking
- Blowout Safety Back No Blowout Safety Back
- Primary Scale Minor Graduations 1, 2
- Removable Bezel No Removable Bezel
- Includes Mounting Hardware Mounting Hardware Not Included
- Bezel Material Crimped Stainless Steel
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.81
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.91
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.27
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.30
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.58
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.18
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.45
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.74
/ each