!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE ,2 DIAL SIZE,BOTTOM

PRESSURE GAUGE ,2 DIAL SIZE,BOTTOM

WIKA

PRESSURE GAUGE ,2 DIAL SIZE,BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE ,2 DIAL SIZE,BOTTOM

PRESSURE GAUGE ,2 DIAL SIZE,BOTTOM

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG442Y66
  • Mfr. Model # 113132030L
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemCommercial Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialPlastic
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 30
  • Dial ColourWhite
  • Liquid-Filled CaseYes
  • Panel-MountableNo
  • Socket MaterialBrass
  • Accuracy GradeASME B40.100 Grade B
  • ApplicationCompressors, Hydraulics, Marine, Pumps
  • Accuracy ScaleMid-Scale
  • Blowout Safety BackNo
  • Case Depth27 mm
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • IncludesVent Plug
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length1 yr
  • Non-SparkingNo
  • Pointer MaterialABS
  • Primary Scale Minor Graduations5
  • Scale TypeDual
  • Secondary Scale UnitskPa
  • StandardsEN 837-1
  • Nominal Dial Size 2 in
  • Gauge Case Material ABS
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP65
  • Dry Dampening Feature None
  • Pressure Gauge Type General Purpose Dial Pressure Gauge
  • Gauge Case Liquid Glycerin
  • Compatible Process Media Liquids and Gases
  • Sensor Material Bronze
  • Series 113.13
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
  • Case Construction Welded Joint
  • Case Diameter 51 mm
  • Dial Face Material ABS
  • Hazardous Location Rating Not Rated
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Type Stem-Mount
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Numeric Increments 5
  • Secondary Pressure Range 0 to 200 kPa
  • Sensor Type Bourdon Tube
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list