PRESSURE GAUGE,2 1/2 IN,15 PSI,BACK
PRESSURE GAUGE,2 1/2 IN,15 PSI,BACK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.
Technical Specs
- ItemCommercial Pressure Gauge
- Accuracy+/-3-2-3%
- Process Connection TypeNPT
- Lens MaterialAcrylic
- Field FillableNo
- Case ColourBlack
- Primary Pressure Range0 to 15
- Vibration ResistanceNone
- Pressure Gauge TypeGeneral Purpose Dial Pressure Gauge
- Gauge Case LiquidNone
- Socket MaterialBrass
- ApplicationTest and Measurement
- Accuracy ScaleMid-Scale
- Bezel MaterialCrimped Stainless Steel
- Cleaned for Oxygen ServiceNo
- Hazardous Location RatingNot Rated
- Includes Mounting HardwareNo
- Mounting TypeStem-Mount
- Pressure Range TypePressure
- Removable BezelNo
- Secondary Pressure Range0 to 100
- Nominal Dial Size 2 1/2 in
- Gauge Case Material ABS Plastic
- Process Connection Gender Male
- Process Connection Size 1/4 in
- Process Connection Location Center Back
- IP/NEMA Rating Not Rated
- Dry Dampening Feature None
- Dial Colour White
- Liquid-Filled Case No
- Panel-Mountable No
- Sensor Material Bronze
- Primary Scale Units psi
- Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
- Blowout Safety Back No
- Freeze Resistant Movement No
- Includes Calibration Certificate No
- Includes Vent Plug No
- Non-Sparking No
- Primary Scale Minor Graduations 1, 2
- Scale Type Dual
- Secondary Scale Units kPa
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.15
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.43
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.29
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.27
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.52
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.75
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.18
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.87
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.74
/ EACH