!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,2-1/2 DIAL SIZE,BLK CASE

PRESSURE GAUGE,2-1/2 DIAL SIZE,BLK CASE

ASHCROFT

PRESSURE GAUGE,2-1/2 DIAL SIZE,BLK CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,2-1/2 DIAL SIZE,BLK CASE

PRESSURE GAUGE,2-1/2 DIAL SIZE,BLK CASE

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $814.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG488V96
  • Mfr. Model # DG2531L0NAM02L100VXCYLM
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemDigital Test Pressure Gauge
  • Gauge Case MaterialABS Polycarbonate
  • Lens MaterialPolycarbonate
  • Hazardous Location RatingNot Rated
  • Sensor Material17-4 Stainless Steel
  • Sensor TypeCVD Strain Gauge
  • Display Unitsbar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
  • Battery Type(2) AA Batteries
  • Process Connection Size1/4 in
  • Panel-MountableNo
  • Process Temperature Range-4 Degrees to 140 Degrees F
  • Pressure Range TypeCompound
  • SeriesDG25
  • Ambient Operating Temperature Range-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
  • Blowout Safety BackNo
  • Case ColourBlack
  • Case Depth1.61 in
  • Case ShapeRound
  • Includes BatteriesYes
  • Low Battery IndicatorYes
  • Mounting OrientationUpright Only
  • Non-SparkingNo
  • StandardsCE Certified, cUL, UL 61010-1
  • Accuracy +/-0.25%
  • Nominal Dial Size 2 1/2 in
  • IP/NEMA Rating IP67
  • Compatible Process Media Wide Variety of Pressure Media
  • Socket Material 316L Stainless Steel
  • Process Connection Type NPT
  • Process Connection Gender Male
  • Process Connection Location Bottom
  • Power Source Battery
  • Pressure Gauge Type Test Pressure Gauge
  • Includes Calibration Certificate No
  • Accuracy Grade ASME B40.7 Grade 3A
  • Application Pneumatics, Hydraulics
  • Backlit Screen Yes
  • Burst Pressure 800 psi
  • Case Construction Welded Joint
  • Case Diameter 2.5 in
  • Includes Alkaline Batteries
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Mounting Type Stem-Mount
  • Peak Hold Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list