!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PRESSURE GAUGE, 200 PSI TO 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL PRESSURE GAUGE, 200 PSI TO 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

INDUSTRIAL PRESSURE GAUGE, 200 PSI TO 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PRESSURE GAUGE, 200 PSI TO 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE

INDUSTRIAL PRESSURE GAUGE, 200 PSI TO 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20TU92
  • Mfr. Model # 201L204G
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter2 in
  • Secondary Scale Pressure Measurement - Minimum0 bar
  • Secondary Scale Pressure Measurement - Maximum14 bar
  • NEMA Enclosure RatingNo Enclosure
  • StandardsASME
  • Pressure Range TypePressure
  • Operating Temperature - Maximum160 Degrees F
  • Primary Scale Vacuum Measurement - Maximum200 psi
  • Primary Scale Vacuum Measurement - Minimum0 psi
  • Socket MaterialCopper Alloy
  • Sensor MaterialCopper Alloy
  • Field FillableNot Field Fillable
  • IncludesVent Plug
  • Lens MaterialPolycarbonate
  • Process Connection Size1/4 in
  • Primary Scale Unitspsi
  • Series201L
  • Secondary Scale Unitsbar
  • Accuracy GradeASME B40.100 Grade B
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackNo Blowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Primary Scale Minor Graduations5
  • Removable BezelNo Removable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Bezel MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Primary Scale Pressure Measurement - Maximum 200 psi
  • Compatible with Brand Universal
  • Accuracy +/-3-2-3%
  • Compatible with Series 201L
  • Case Material Stainless Steel
  • Secondary Scale Vacuum Measurement - Minimum 0 bar
  • Case Colour Metallic
  • Operating Temperature - Minimum 30 Degrees F
  • Case Liquid Glycerin
  • Process Connection Location Bottom
  • Process Media Temperature - Maximum 160 Degrees F
  • Process Media Temperature - Minimum 30 Degrees F
  • Liquid-Filled Case Liquid-Filled Case
  • Pointer Colour Black
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Pressure Gauge Type Industrial Pressure Gauge
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Dual
  • Dial Face Material Aluminum
  • Case Diameter 2.27 in
  • Includes Vent Plug Vent Plug Included
  • Dry Dampening Feature None
  • Panel-Mountable Not Panel-Mountable
  • Case Depth 1.2 in
  • Pointer Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list