!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,1 1/2 IN,15 PSI,LOWE

PRESSURE GAUGE,1 1/2 IN,15 PSI,LOWE

APPROVED VENDOR

PRESSURE GAUGE,1 1/2 IN,15 PSI,LOWE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,1 1/2 IN,15 PSI,LOWE

PRESSURE GAUGE,1 1/2 IN,15 PSI,LOWE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4FLP8
  • Mfr. Model # 4FLP8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • ItemCommercial Pressure Gauge
  • Accuracy+/-3-2-3%
  • Process Connection TypeNPT
  • Lens MaterialAcrylic
  • Field FillableNo
  • Case ColourBlack
  • Primary Pressure Range0 to 15
  • Vibration ResistanceNone
  • Pressure Gauge TypeGeneral Purpose Dial Pressure Gauge
  • Gauge Case LiquidNone
  • Socket MaterialBrass
  • ApplicationTest and Measurement
  • Accuracy ScaleMid-Scale
  • Bezel MaterialCrimped Stainless Steel
  • Cleaned for Oxygen ServiceNo
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Mounting TypeStem-Mount
  • Pressure Range TypePressure
  • Removable BezelNo
  • Secondary Pressure Range0 to 100
  • Nominal Dial Size 1 1/2 in
  • Gauge Case Material ABS Plastic
  • Process Connection Gender Male
  • Process Connection Size 1/8 in
  • Process Connection Location Bottom
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable No
  • Sensor Material Bronze
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Primary Scale Minor Graduations 1, 2
  • Scale Type Dual
  • Secondary Scale Units kPa

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list