!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 100 PSI, 1 1/2 IN DIAL, 1/8 IN NPT MALE, CENTRE BACK

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 100 PSI, 1 1/2 IN DIAL, 1/8 IN NPT MALE, CENTRE BACK

WIKA

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 100 PSI, 1 1/2 IN DIAL, 1/8 IN NPT MALE, CENTRE BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 100 PSI, 1 1/2 IN DIAL, 1/8 IN NPT MALE, CENTRE BACK

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 100 PSI, 1 1/2 IN DIAL, 1/8 IN NPT MALE, CENTRE BACK

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG442Y55
  • Mfr. Model # 1131315100B
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemCommercial Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter1 1/2 in
  • Secondary Scale Pressure Measurement - Minimum0 kPa
  • Secondary Scale Pressure Measurement - Maximum690 kPa
  • NEMA Enclosure Rating4
  • StandardsEN 837-1
  • Pressure Range TypePressure
  • Operating Temperature - Maximum140 Degrees F
  • Process Connection LocationCentre Back
  • Socket MaterialBrass
  • Sensor MaterialBronze
  • Field FillableNot Field Fillable
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeStem-Mount
  • Pressure Gauge TypeCommercial Pressure Gauge
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Dial Face MaterialABS
  • Case Diameter41 mm
  • Includes Vent PlugVent Plug Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Manufacturer Warranty Length1 yr
  • Primary Scale Pressure Measurement - Maximum 100 psi
  • Compatible with Brand WIKA
  • Accuracy +/-3-2-3%
  • Compatible with Series Universal
  • Case Material ABS
  • IP Rating IP65
  • Case Colour Black
  • Operating Temperature - Minimum -4 Degrees F
  • Case Liquid Glycerin
  • Process Media Temperature - Maximum 140 Degrees F
  • Process Media Temperature - Minimum -40 Degrees F
  • Liquid-Filled Case Liquid-Filled Case
  • Pointer Colour Black
  • Lens Material Plastic
  • Process Connection Size 1/8 in
  • Primary Scale Units psi
  • Series 113.13
  • Secondary Scale Units kPa
  • Accuracy Grade ASME B40.100 Grade B
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Primary Scale Minor Graduations 10
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Case Depth 26.5 mm
  • Pointer Material ABS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list