!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE GAUGE,0 TO 600 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 600 PSI,4-1/2IN

ASHCROFT

PRESSURE GAUGE,0 TO 600 PSI,4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PRESSURE GAUGE,0 TO 600 PSI,4-1/2IN

PRESSURE GAUGE,0 TO 600 PSI,4-1/2IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYD0
  • Mfr. Model # 451379ASL04L600
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Accuracy+/-0.5%
  • Process Connection TypeNPT
  • Lens MaterialGlass
  • Field FillableYes
  • Case ColourBlack
  • Primary Pressure Range0 to 600
  • Dial ColourWhite
  • Bolt Circle Diameter5.375 in
  • Gauge Case LiquidGlycerin
  • Compatible Process MediaChemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
  • Sensor MaterialBronze
  • Series1379
  • Primary Scale Unitspsi
  • Ambient Operating Temperature Range20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
  • Blowout Safety BackYes
  • Case ConstructionSolid Front with Pressure Relief Back
  • Case Diameter5.812 in
  • Cleaned for Oxygen ServiceNo
  • Freeze Resistant MovementNo
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting TypeFlush-Mount, Stem-Mount, Surface-Mount
  • Movement TypeRotary
  • Pointer CharacteristicsMicrometer Adjustable
  • Pointer MaterialAluminum
  • Primary Pressure Scale ColourBlack
  • Process Temperature Range20 Degrees to 150 Degrees F
  • Sensor TypeBourdon Tube
  • Nominal Dial Size 4 1/2 in
  • Gauge Case Material Aluminum
  • Process Connection Gender Male
  • Process Connection Size 1/2 in
  • Process Connection Location Bottom
  • IP/NEMA Rating IP66, NEMA 4X
  • Dry Dampening Feature None
  • Pressure Gauge Type Process Pressure Gauge
  • Liquid-Filled Case Yes
  • Panel-Mountable No
  • Socket Material Brass
  • Accuracy Grade ASME B40.100 Grade 2A
  • Application Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
  • Accuracy Scale Full Scale
  • Bezel Material Polypropylene
  • Burst Pressure 2,000 psi
  • Case Depth 3.375 in
  • Case Finish Epoxy Coated
  • Dial Face Material Aluminum
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 10 yr
  • Movement Material 400 Stainless Steel
  • Non-Sparking No
  • Pointer Colour Black
  • Pressure Range Type Pressure
  • Primary Scale Minor Graduations 50
  • Scale Type Single
  • Standards ASME, CRN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list