!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,0 TO 50 IN H2O

PRESSURE GAUGE,0 TO 50 IN H2O

ASHCROFT

PRESSURE GAUGE,0 TO 50 IN H2O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 50 IN H2O

PRESSURE GAUGE,0 TO 50 IN H2O

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LB64
  • Mfr. Model # 351132FD25SXCYLM50IWD
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationIn-Line
  • Process Connection TypeNPT
  • Nominal Dial Size3 1/2 in
  • Maximum Working Static Pressure1,500 psig
  • Pressure Range0 to 50 psid
  • Sensor MaterialBuna-N
  • Lens MaterialGlass
  • IP/NEMA RatingIP65
  • Rated Total Pressure1500 psi
  • Adjustable Set PointsYes
  • Blowout Safety BackNo
  • Case Depth2.74 in
  • Case ShapeRound
  • Housing MaterialAluminum
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Movement TypeRotary
  • O-Ring MaterialBuna-N
  • Panel-MountableYes
  • Removable BezelNo
  • Sensor TypeDiaphragm
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.0%
  • Process Temperature Range 32 Degrees to 175 Degrees F
  • Series 1132
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Stainless Steel
  • Compatible Process Media Air, Noncorrosive Liquid
  • Application Filtration Monitoring, Flow Measurement, Leak Detection, Liquid Level Measurement
  • Ambient Operating Temperature Range 0 Degrees to 170 Degrees F
  • Bolt Circle Diameter 3.86 in
  • Case Diameter 4.29 in
  • Dial Colour White
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Non-Sparking No
  • Panel Mount Characteristics 3 0.162 in Dia Holes on 3.86 in Dia Bolt Circle
  • Primary Scale Minor Graduations 4
  • Seal Material Buna-N, Viton or EPDM
  • Standards Class 1, Groups B, C, D, Class 2 Groups E, F, G, Class 3, NEMA 7 & 9 and IP 66
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories