!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,0 TO 20 PSI

PRESSURE GAUGE,0 TO 20 PSI

MIDWEST INSTRUMENT

PRESSURE GAUGE,0 TO 20 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 20 PSI

PRESSURE GAUGE,0 TO 20 PSI

MIDWEST INSTRUMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $602.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GVH1
  • Mfr. Model # 142AC00OO20P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationBack
  • Process Connection TypeNPT
  • Nominal Dial Size4 1/2 in
  • Process Temperature Range-40 Degrees to 200 Degrees F
  • Sensor MaterialBuna-N
  • Lens MaterialAcrylic
  • IP/NEMA RatingIP65, NEMA 4X
  • Accuracy GradeASME B40.1 Grade B
  • Ambient Operating Temperature Range-40 Degrees to 200 Degrees F
  • Blowout Safety BackNo
  • Case ConstructionGlass Reinforced
  • Case Diameter6.3 in
  • Dial ColourWhite
  • Includes Mounting HardwareNo
  • Manufacturer Warranty Length5 yr
  • Movement Material316 Stainless Steel
  • Non-SparkingNo
  • Primary Scale Minor Graduations1
  • StandardsASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-3-2-3%
  • Series 142
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Plastic
  • Compatible Process Media Fluid, Wet Gas
  • Application Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
  • Bezel Gasket Material Buna-N
  • Bolt Circle Diameter 5.63 in
  • Case Depth 1.18 in
  • Case Shape Round
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Mounting Type Panel-Mount
  • Movement Type Rotary
  • Panel-Mountable Yes
  • Sensor Type Diaphragm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list