!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,0 TO 10 PSI

PRESSURE GAUGE,0 TO 10 PSI

MIDWEST INSTRUMENT

PRESSURE GAUGE,0 TO 10 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 10 PSI

PRESSURE GAUGE,0 TO 10 PSI

MIDWEST INSTRUMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3GUZ2
  • Mfr. Model # 120-AA-00-OO-10P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationBack
  • Process Connection TypeNPT
  • Nominal Dial Size2 1/2 in
  • Maximum Working Static Pressure3,000 psig
  • Pressure Range0 to 10 psid
  • Sensor MaterialBuna-N
  • Lens MaterialAcrylic
  • IP/NEMA RatingIP65, NEMA 4X
  • Accuracy GradeASME B40.1 Grade B
  • Adjustable Set PointsYes
  • Bezel Gasket MaterialBuna-N
  • Bolt Circle Diameter3.5 in
  • Case Depth0.75 in
  • Case ShapeRound
  • Housing MaterialAluminum
  • Includes Calibration CertificateNo
  • Includes Vent PlugNo
  • Mounting TypePanel-Mount
  • Non-SparkingNo
  • Panel-MountableYes
  • Removable BezelNo
  • Seal MaterialBuna-N
  • StandardsASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14.25 and 30, EN-61010-1, NACE MR0175, NEMA Std. No. 250, SAE J514, UL Std. No. 50,508 and 1203
  • Process Connection Gender Female
  • Process Connection Size 1/4 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-3-2-3%
  • Process Temperature Range -40 Degrees to 200 Degrees F
  • Series 120
  • Pressure Gauge Type Differential Pressure Gauge
  • Gauge Case Material Plastic
  • Rated Total Pressure 3,000 psi
  • Application Hydraulics, Filtration Monitoring, Pressure Detection, Pumps, Refrigeration, Valves
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F
  • Blowout Safety Back No
  • Case Construction Glass Reinforced
  • Case Diameter 3 in
  • Dial Colour White
  • Includes Instructions
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 5 yr
  • Movement Material Stainless Steel
  • Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
  • Primary Scale Minor Graduations 0.5
  • Repeatability 1%
  • Sensor Type Piston
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories