!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE ASSIST FLUSHING SYSTEM: FITS FLUSHMATE BRAND, FOR 501-A SERIES/501-B SERIES/503 SERIES

PRESSURE ASSIST FLUSHING SYSTEM: FITS FLUSHMATE BRAND, FOR 501-A SERIES/501-B SERIES/503 SERIES

FLUSHMATE

PRESSURE ASSIST FLUSHING SYSTEM: FITS FLUSHMATE BRAND, FOR 501-A SERIES/501-B SERIES/503 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE ASSIST FLUSHING SYSTEM: FITS FLUSHMATE BRAND, FOR 501-A SERIES/501-B SERIES/503 SERIES

PRESSURE ASSIST FLUSHING SYSTEM: FITS FLUSHMATE BRAND, FOR 501-A SERIES/501-B SERIES/503 SERIES

FLUSHMATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $363.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS39AP14
  • Mfr. Model # M-101526-F3BK
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Product Details

This pressure assist flushing system includes flush handle kit and is for use with pressure assist toilet, 501-A Series, 501-B Series, 503 Series. It is compatible with the following brand(s): Flushmate. In addition, it is size 17 inch x 7 inch x 18 inch, and is made of metal, plastic, polypropylene, rubber.

Technical Specs

  • ItemPressure Assist Flushing System
  • For Use With Sub-CategoryPressure Assisted Tanks
  • For Use with Series501-A Series, 501-B Series, 503 Series
  • Size17 in x 7 in x 18 in
  • IncludesFlush Handle Kit
  • Toilet/Urinal Product GroupPressure Assist Tank Replacement Flushing Systems and Retrofit Kits
  • Toilet/Urinal Sub CategoryPressure Assist Tank Repair Parts
  • For Use With Category Toilets
  • Fits Brand Flushmate
  • For Use With Pressure Assist Toilet
  • Material Metal, Plastic, Polypropylene, Rubber
  • Accessory Type Pressure Assist Flushing System
  • Toilet/Urinal Product Type Replacement Flushing Systems
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list